Beli pompa pressure washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.899.900

    INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  2. MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.699.900

  3. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  4. BLACK+DECKER New Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.799.900

    BLACK+DECKER New Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Produk ini dilengkapi dengan:- Daya 1400W dan dilengkapi dengan plunger yang terbuat dari bahan stainless steel- pompa piston axial dan dapat mengisi air dengan cepat. Produk ini memiliki tekanan 11 Mpa dengan max laju alir sebesar 6.5 L/min- Selang dengan panjang 5 m, trigger gun, rotary jet nozzle, foam jet nozzle sebesar 0.4L- Sistem pompa universal yang tidak sensibel pada perubahan arus sehingga tetap dapat bekerja walaupun menggunakan kabel tambahan- Sistem self priming sehingga bisa menggunakan air dari ember- Accessories holder untuk menyimpan accessories dan terdapat roda sehingga mudah untuk dipindahkan
    atribut:
    • Power (W): 1400
    • Pressure (MPa): 11
    • Maximum Water Speed (L/minute): 6.5
    • Length (m): 5
  5. SUPER INDUSTRIES Engine Type High Pressure Washer Machine
    Mulai

    Rp24.999.900

    SUPER INDUSTRIES Engine Type High Pressure Washer Machine
    atribut:
    • Discharge Water Rate (L/minute): 10
    • Engine: Air cooled 4 cycle inclined type OHC gasoline engine
    • Water Supply System: Self-priming type
    • Fuel Tank (L): 3.1
    • WxDxH (mm): 407x704x669
  6. FISCH High Pressure Jet Washer
    Mulai

    Rp1.299.900

    FISCH High Pressure Jet Washer
    Deskripsi:
    • Power 800 W • Maximum Pressure 70 Bar • Maximum Flow 330 UH • Gun and Lance with Variable Nozzle • Automatic Total Stop System
    atribut:
    • Rated Pressure: 5 MPa (50 Bar)
    • Maximum Pressure: 7 MPa (70 Bar)
    • Rated Water Flow: 4.5 L/M (270L/H)
    • Maximum Water Flow: 5.5 L/M (330L/H)
    • Electrical Requirements: 220V-240V, 50Hz, 800W
    • Electrical Cord (m): 5
    • High Pressure Hose (m): 5
    • Maximum Water Inlet Pressure (MPa): 1.2
    • Maximum Water Inlet Temperature (°C): 50
  7. NILFISK High Pressure Cold
    Mulai

    Rp25.999.900

    NILFISK High Pressure Cold
    Deskripsi:
    MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.
    atribut:
    • Dimensions (mm): 720x480x900
    • Flow Rate (L/minute): 11.7
    • Motor Speed (rpm): 1400
    • Power Consumption (kW): 2.2
    • Power Supply (V): 240
    • Pressure (bar): 110
  8. Koshin Engine Type High Pressure Washer Machine
    Mulai

    Rp26.999.900

    Koshin Engine Type High Pressure Washer Machine
    atribut:
    • Noise Level (dB): 94 to 101
    • Engine: Air cooled 4 cycle gasoline engine
    • Fuel Tank Capacity (L): 3.6
    • Max Working Time at Full (hour): Approx. 2
  9. KARCHER Professional Ultra High Pressure Cleaners
    Mulai

    Rp719.999.900

    KARCHER Professional Ultra High Pressure Cleaners
    Deskripsi:
    Ideal for universal use in the construction industry and other industrial applications: Our versatile HD 9/100-4 Cage Classic ultra high-pressure cleaner from the UHP compact class. At the heart of the machine is an extremely powerful industrial high-pressure pump by WOMA with high volumetric effectiveness. Equipped with a bypass trigger gun, the HD 9/100-4 has a working pressure of 1000 bar and a flow rate of 900 l of water per hour, thereby removing even the most stubborn dirt quickly and reliably. Equipment - High-pressure hose, 20 m - Spray gun, UHP trigger gun (Dump Gun) - Stainless steel lance, 750 mm - Flat jet nozzle - Safety valve - Elapsed time counter
    atribut:
    • Part Number: 1.812-000.0
    • Maximum Inlet Temperature (°C): 45
    • Motor Rating (kW): 30
    • Drive: Electric
    • Dimensions (mm): 1395x789x1088
    • Flow Rate (L/hour): 980
    • Pump Type : Crankshaft
    • Working Pressure (Bar): 1000
    • Working Pressure (MPa): 100
  10. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
Daftar Harga pompa pressure washer Terbaru October 2026
INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.899.900
BLACK+DECKER Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.099.900
MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.699.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
BLACK+DECKER New Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.799.900
SUPER INDUSTRIES Engine Type High Pressure Washer MachineRp24.999.900
FISCH High Pressure Jet WasherRp1.299.900
NILFISK High Pressure ColdRp25.999.900
RYOBI High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.799.900
MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp949.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)